Buyers Aluminum Tarp Joint, Side Mount - 3011866
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Aluminum Tarp Joints provide extra tarp arm clearance for angle trucks with tall cabs. It is for use with electrical tarp kits, mechanical crank arm kits, and tarp arm kits.
PRICE
$33.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-2/7 in |
| Width | 2 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Material | Aluminum |
| Description | Aluminum Tarp Joint, Side Mount |
| Color | Silver |
| Manufacturers Part Number | 3011866 |
| For Use With | Buyers Tarp Systems |
| Brand | Buyers Products |