Buyers Side Mount 12 V Aluminum Mount System 10-1/2 Ft. X 8-1/3 Ft. - 5545396
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Side Mount Tarp Systems work on any dump body application. Each system includes extruded aluminum arms that telescope to fit 14 ft to 23 ft dump bodies. A 900W/90:1 gear motor and a 3 year extended warranty are included. System includes a 60 Amp auto-reset circuit breaker, a 60 ft 8-gauge dual conductor battery cable, a 20 ft 14-gauge 3 conductor wire, a rocker switch, and a solenoid. All mounting hardware and wire connectors are included with each kit. Wind deflector option available. Tarp is sold separately so you can customize your ideal size and style. The Kit Includes Extruded Arms, Motor, Circuit Breaker, Battery Cable, Conductor Wire, Rocker Switch, Solenoid, Mounting Hardware, Wire Connector.
Note that the Tarps for these items are sold separately
Note that the Tarps for these items are sold separately
PRICE
$1,375.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 ft |
| Width | 8-1/3 ft |
| Weight | 131.5 lbs |
Product Details
| Assembly Required | Yes |
| Gear Motor | 900W/90:1 |
| Color | Silver |
| Wind Deflector | No |
| For Use With | 14' - 23' Dump Bodies |
| Number of Springs | 5 |
| Includes | Extruded Arms, Motor, Circuit Breaker, Rocker Switch, Solenoid, Wire Connector |
| Material | Aluminum/Steel |
| Description | Side Mount 12 V Aluminum Mount System |
| Manufacturers Part Number | 5545396 |
| Brand | Buyers Products |
Warranty
| Warranty | 3 |