Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB442893

Aluminum Tool Case - 18" x 14" x 6" No Foam With Dividers and Panels

Product Description
Aluminum Case

Heavy duty aluminum storage cases provide excellent protection for expensive equipment and supplies during transport. Storage case is made of MDF (Medium-density fibreboard) panels with adhered silver PVC (Polyvinyl chloride) outside layer with aluminum frame. Rugged aluminum storage cases feature a textured surface for damage and mar resistance. Rounded corners for safety. Carry handle with locking latches includes 2 keys for security. Lid includes removable panel with 13 pouches and 4 sleeves. Lower storage area includes segmented walls and adjustable panels in 1/4" increments. Includes removable shoulder strap. Measures 18"L x 14"W x 6"H.

PRICE
$76.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width14 in
Height6 in
Weight Capacity40 lbs
Weight6 lbs

Product Details

Assembly RequiredNo
TypeTool Case With Dividers and Panels
ColorGray
StyleTool Case without Foam
MaterialAluminum Frame
DescriptionTool Case
Manufacturers Part Number442893
BrandGlobal Industrial