DeWalt® ToughSystem® 2.0 DXL Drawer Dividers, Yellow, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Customize organization and help optimize productivity with the ToughSystem® 2.0 DXL Shallow Drawers Dividers Kit designed to fit the ToughSystem® 2.0 DXL 30 in. 2 Drawers DWST08520 (sold separately). Featuring four large and six medium removable dividers, this kit allows users to arrange and rearrange tools, accessories, and more. As part of the ToughSystem® 2.0 DXL family, these heavy-duty dividers offer a convenient solution best fit to your unique needs.
PRICE
$20.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/8 in |
| Width | 2-3/4 in |
| Height | 6-1/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Dividers |
| Color | Yellow |
| Series | ToughSystem 2.0 DXL |
| Includes | (4) Large Dividers, (6) Medium Dividers |
| Material | Plastic |
| Package Quantity | 10 |
| Manufacturers Part Number | DWST08521 |
| Brand | DeWalt |