Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB240718

Global Industrial™ Aluminum Round Open Top Trash Can, 35 Gallon, Satin Clear

Product Description
✓ Corrosion-resistant & strong aluminum
✓ Satin finish hides blemishes & fingerprints
✓ 9" round opening is ADA-compliant

The sleek & stylish 35-gallon Global Industrial™ Aluminum Round-Open Top Trash Can provides a visually-appealing rubbish container that is ideal for convention centers, arenas, stadiums, malls, office buildings, and any indoor facility that needs high-capacity trash bins. The waste container is made from corrosion-resistant and fire-safe heavy-gauge aluminum with a large, 9" diameter opening for easy waste disposal access. ADA-compliant.

  • Bin measures 32" tall and 18" diameter
  • 2-piece design creates an overlap area to hide plastic liners from view
  • Rigid plastic liner included to hold trash bags
  • PRICE
    $305.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    305.95
    Buy 3 units - 5 units
    289.95Save $16.00 (5%)
    Buy 6+ units
    279.95Save $26.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height32 in
    Opening Size9 in
    Diameter18 in

    Product Details

    TypeDecorative Trash Can
    ColorSilver
    LidYes
    Capacity35 gal
    Lid TypeFlat Open Lid
    FinishSatin Clear
    MaterialAluminum
    Manufacturers Part Number240718
    Indoor/OutdoorIndoor
    ShapeRound
    BrandGlobal Industrial