Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Glaro

Model # :WBB1902440

MPN #: 1896-SA

Glaro Steel Half Round Open Top Trash Can, 16 Gallon, Satin Aluminum

Product Description
WasteMaster Half Round Series of all metal waste receptacles are the premier low profile solution for refuse disposal in any facility. This model features a contemporary half round open top design. These American made, designer, fire-safe receptacles are the product of choice for use anywhere durability, performance, and presentation count.

Features & Benefits:
  • Contemporary open top half round receptacle
  • Indoor/Outdoor All Weather construction
  • Outer container constructed from heavy gauge rolled aluminum and/or galvanized steel
  • Non rusting aluminum bottom is sealed to the body for additional protection
  • Easy to clean finishes
  • Does not feature inner liner can and/or cover
  • Constructed of 30% fire safe recycled aluminum & steel
  • 100% post-consumer recyclable
  • Glaro "Go Green" - packed with 100% recycled materials
  • Quick Ship
  • Made in the USA
*Additional options are available.

PRICE
$359.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth9 in
Height30 in
Weight13 lbs

Product Details

TypeDecorative Trash Can
ColorSilver
LidNo
Capacity16 gal
Lid TypeOpen
FinishSatin
MaterialAluminum
Package Quantity1
Manufacturers Part Number1896-SA
Indoor/OutdoorIndoor/Outdoor
Percent Post Consumer Recycled Content1
ShapeHalf Round
BrandGlaro