Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641597SS

Global Industrial™ Triangular Trash Can, 18-1/2 Gallon, Brushed Stainless Steel

Product Description
✓ Receptacle has a wide open top for ease of use.
✓ Includes a plastic liner.
✓ Sleek and modern design.

Quickly update any business environment with the Global Industrial™ Stainless Steel Triangular Trash Can. Its brushed, stainless steel finish and unique shape help it seamlessly blend into a wide variety of commercial environments such as airports, shopping malls, or health clubs. The liner material is made of high density polyethylene that are cost efficient, long lasting, and easy to carry. The open top allows user to dispose of trash quickly, helping to keep the surrounding areas cleaner, longer and the wide access door provides ample space to lift and remove the liner. 1 Year Limited Warranty. Measures: 36" H x 22-13/16" W x 22-1/16" L.

  • Shape: Triangular.
  • Weighs: 19.2 lbs.
  • Capacity: 18.5 gal.
  • PRICE
    $349.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length22-1/6 in
    Width22-13/16 in
    Height36 in
    Weight19.2 lbs

    Product Details

    TypeDecorative Trash Can
    Liner MaterialPlastic
    ColorSilver
    Opening8-11/16"
    LidYes
    Capacity18-1/2 gal
    Lid TypeFlat Open Lid
    FinishBrushed
    MaterialStainless Steel
    Manufacturers Part Number641597SS
    Indoor/OutdoorIndoor
    ShapeTriangle
    BrandGlobal Industrial

    Warranty

    Warranty1 yr