Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB1510141

MPN #: 1725130

Buyers Aluminum Underbody Toolbox 24x24x24 Black - 1725130

Product Description
Buyers Products Aluminum Underbody Toolbox 24x24x24 Black - 1725130

Protect and secure your equipment for the long haul with Buyers Products easy-to-access underbed truck boxes. Buyers Products Black Diamond Tread Aluminum Underbody Truck Box is crafted with thick diamond tread aluminum and a reinforced, recessed drop door.

A die cast compression latch system offers enhanced security. The black powder coat finish provides another layer of protection, keeping your truck box looking great for years to come.

Units are built for long life with aircraft grade cable lanyards, aluminum continuous hinges, and a watertight gasket system.

Features:
  • Built tough with durable, corrosion-resistant, .100 in. thick diamond tread aluminum with black powder-coated finish.
  • Box contents stay safe and secure behind a recessed drop door with continuous hidden hinge.
  • Shut out weather and theft with the locking die cast compression latch.
  • Can be mounted on either a flat surface or under-bed.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.
  • Made in the USA.
PRICE
$679.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Height24 in
Weight46 lbs
Gauge0.1 ga
Door Open Width20-3/4 in
Door Open Height21-1/3 in

Product Details

TypeUnderbody
ColorBlack
Number of Latches1
Door TypeDrop-Down
Hinge TypeAluminum Continuous Hinge
Door MaterialDiamond Tread Aluminum
Number of Doors1
MaterialDiamond Tread Aluminum
Door Color FamilyBlack
Latch TypeT-Handle Latch
DescriptionUnderbody Toolbox
Package Quantity1
Manufacturers Part Number1725130
Door StyleDrop
Lock IncludedYes
BrandBuyers Products