Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211112

MPN #: EALUM-7-HNDG

Vestil™ Aluminum Wheel Chock with Hand Grip, 13-1/16"L x 7"W x 8"H

Product Description
The aluminum wheel chock is a great addition to maintenance and repair facilities. The extruded aluminum construction is durable and strong throughout daily use. The highly visible finish allows for clear discernibility while in use. The unit has a handle for simple transferring from work area to work area.

Features:
  • Extruded aluminum construction is strong yet light-weight
  • Open design provides an optional attaching safety chain
  • Rugged bottom includes cleats for extra grip
  • Serrated top provides extra tire grip


PRICE
$119.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-1/16 in
Width7 in
Height8 in
Weight7 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberEALUM-7-HNDG
BrandVestil

Warranty

Warranty30 Days yr