Ideal Warehouse Cast Ductile Iron Wheel Chock 60-7290 7-1/4"L x 8-1/2"W x 8-1/2"H
|
Questions & Answers (0)
Product Description
Heavy-duty wheel chock is constructed of cast ductile iron for impressive strength and durability. High-visibility safety yellow chock helps your dock or shipping area comply with OSHA requirement 1910.178(k)(1) to prevent movement of trucks or trailers while loading or unloading. Recommended to be used in pairs.
CLEARANCE PRICE
$36.95was $67.95
Save $31.00 (46%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 8-1/2 in |
| Height | 8-1/2 in |
| Weight | 14 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Iron |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 60-7290 |
| Brand | Ideal Warehouse Innovations, Inc. |