Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Checkers Industrial Products

Model # :WBB3178936

MPN #: UC1500-4.5-FLG-P

Checkers™ General Purpose Wheel Chock, Roped Pair, 50000 lb. Load Cap, 11-1/2"L x 9"W x 8-1/2"H

Product Description
Hi Viz polyurethane chocks are constructed with a bright green color & is designed to meet the most stringent safety & performance standards.

The Checkers™ general-purpose UC1500 utility wheel chocks for ground vehicles are manufactured with highly durable, lightweight polyurethane and are 3rd party tested, certified, and trusted by fleets globally. These chocks are ideal for use with over-the-road trucks, trailers, pickups, and utility vehicles. Rated for vehicles with tire sizes up to 46 in. (116-13/16 cm) diameter, and gross vehicle operating weight up to 50,000 lbs. (22,680 kg) for the UC1500-4.5, and up to 70,000 lbs. (31,752 kg) for the UC1500-6. UC1500 series wheel chocks are available in singles or pairs (pairs of wheel chocks are attached with a 48" long piece of 5/8" Nylon rope between the chocks).

Features:
  • Weather-resistant, lightweight polyurethane construction
  • Resistant to oils, fuels, and solvents
  • Recessed carrying handle
  • Mounting hole for ropes or chains
  • Available in singles or roped pairs


PRICE
$179.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width9 in
Height8-1/2 in
Weight12 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialPolyurethane
Package Quantity1
ColorGreen
Manufacturers Part NumberUC1500-4.5-FLG-P
BrandCheckers Industrial Products

Warranty

Warranty1 Year yr