Features:
- Spun aluminum housing will not rust, chip or peel
- Aluminum backward inclined wheel is non-overloading
- Belt drive
- Quick release latches for easy motor access
- Standard bird screen
Weights & Dimensions
| Height | 25-1/4 in |
| Weight | 110 lbs |
| Fan Diameter | 13-1/2 in |
| Base Dim. | 21 in² |
| Base Length | 21 in |
Product Details
| RPM | 1800 rpm |
| CFM | 2200 CFM |
| Horsepower | No motor included HP |
| Color | Gray |
| Drive Type | Belt Drive |
| Motor Type | No motor included |
| Material | Aluminum |
| Description | Downblast Belt Drive Spun Alum Exhauster |
| Manufacturers Part Number | ALX135-DB |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |