Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Continental Fan

Model # :WBB177879

MPN #: RMD-14-11

Continental Fan RMD-14-11 Axial Exhaust Fan 1160 CFM

Product Description
Axial Exhaust Fan

This downblast fan features die formed axial fan blades riveted to a steel hub. Suitable for roof or wall mounting. Spun aluminum housing for weather resistant durability. Includes birdscreen, totally enclosed, permanently lubricated, ball bearing motor and a disconnect switch, rated for 110 degrees F. 115V Single Phase operation. 1160 CFM. Horsepower rating based upon maximum speed/load.

PRICE
$1,049.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height14-3/5 in
Weight45 lbs
Fan Diameter14 in
Base Dim.21 in²

Product Details

RPM1100 rpm
CFM1160 CFM
Horsepower3/16 HP
Drive TypeDirect Drive
Hertz60 Hz
Motor TypeTotally Enclosed
Voltage115 V
MaterialAluminum
Phase1
DescriptionDownblast Ventilator
Package Quantity1
Manufacturers Part NumberRMD-14-11
Indoor/OutdoorIndoor
BrandContinental Fan

Warranty

Warranty1 yr