48" Belt Drive Agricultural Box Fan 230V 1 HP Motor
Write a Review
|
Questions & Answers (0)
Product Description
AGRICULTURAL EXHAUST FANS
48" Belt Drive Fan
Ideal for dairy barns, poultry houses and greenhouses, these agricultural fans have corrosion resistant galvanized steel housing, frame and blades. Enclosed air over motor is thermally protected. Galvanized welded wire guard on intake and exhaust. Mounting holes allow easy hanging installation. 10'L230V power cord with 3-prong plug. 20"D housing. Automatic belt tensioning and self-aligning pre-lubricated ball bearings for long life. 4 deep pitch fan blades provide maximum CFM at low RPM with low noise level. Assembled. Horsepower rating based upon maximum speed/load.
48" Belt Drive Fan
Ideal for dairy barns, poultry houses and greenhouses, these agricultural fans have corrosion resistant galvanized steel housing, frame and blades. Enclosed air over motor is thermally protected. Galvanized welded wire guard on intake and exhaust. Mounting holes allow easy hanging installation. 10'L230V power cord with 3-prong plug. 20"D housing. Automatic belt tensioning and self-aligning pre-lubricated ball bearings for long life. 4 deep pitch fan blades provide maximum CFM at low RPM with low noise level. Assembled. Horsepower rating based upon maximum speed/load.
PRICE
$1,749.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 52-3/4 in |
| Width | 20 in |
| Height | 52-3/4 in |
| Weight | 194 lbs |
| Fan Diameter | 48 in |
Product Details
| Assembly Required | No |
| CFM | 4050/21000 CFM |
| Horsepower | 1 HP |
| Color | Galvanized |
| Amperage | 8.60 / 4.30 A |
| Drive Type | Belt |
| CFM Low | 4050 CFM |
| Motor Type | Totally Enclosed Air Over |
| Voltage | 115 / 230 V |
| CFM High | 21000 CFM |
| Material | Steel |
| Phase | 1 |
| Description | 4 Blade |
| Indoor/Outdoor | Indoor |
| Brand | Triangle Engineering |
Warranty
| Warranty | 1 yr |