Canarm® ALX 15" Roof Exhauster Belt Drive Upblast, 2502 CFM, 1 HP, 460V
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for exhausting air from restaurants, offices, warehouses or commercial buildings. The ALX series spun aluminum exhaust fan can be used as either a roof top or wall mount exhaust fan.
PRICE
$1,405.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 26-1/8 in |
| Weight | 160 lbs |
| Fan Diameter | 15 in |
| Base Dim. | 21 in² |
| Base Length | 21 in |
Product Details
| RPM | 1473 rpm |
| CFM | 2502 CFM |
| Horsepower | 1 HP |
| Color | Gray |
| Number of Speeds | 1 |
| Drive Type | Belt Drive |
| Sones | 31 |
| Operating Temperature | 300° F |
| Speed Controllable | Y |
| Motor Type | Open Dripproof |
| Voltage | 460 V |
| Material | Aluminum |
| Phase | 1 |
| Description | Roof Exhauster Belt Drive Upblast |
| Manufacturers Part Number | ALX150UBT30100M |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |