Features:
- Spun aluminum housing will not rust, chip or peel
- Aluminum backward inclined wheel is non-overloading
- Belt drive
- Units up to 24" can be wall mounted
- Quick release latches for easy motor access
Weights & Dimensions
| Height | 37 in |
| Weight | 320 lbs |
| Fan Diameter | 24-1/2 in |
| Base Dim. | 33-1/8 in² |
| Base Length | 33-1/8 in |
Product Details
| RPM | 945 rpm |
| CFM | 6954 CFM |
| Horsepower | 3 HP |
| Color | Gray |
| Number of Speeds | 1 |
| Drive Type | Belt Drive |
| Sones | 28 |
| Operating Temperature | 300° F |
| Speed Controllable | Y |
| Motor Type | Open Drip proof |
| Voltage | 230 V |
| Material | Aluminum |
| Phase | 1 |
| Description | Belt Drive Spun Alum Exhauster |
| Manufacturers Part Number | ALX245UBT10300 |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL705 |