Canarm® ALX 13-1/2" Roof Exhauster Belt Drive Upblast, 2200 CFM
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for exhausting air from restaurants, offices, warehouses or commercial buildings. The ALX series spun aluminum exhaust fan can be used as either a roof top or wall mount exhaust fan.
PRICE
$1,175.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 25-1/4 in |
| Weight | 120 lbs |
| Fan Diameter | 13-1/2 in |
| Base Dim. | 21 in² |
| Base Length | 21 in |
Product Details
| RPM | 1800 rpm |
| CFM | 2200 CFM |
| Horsepower | No motor included HP |
| Color | Gray |
| Number of Speeds | Variable |
| Drive Type | Belt Drive |
| Operating Temperature | 300° F |
| Motor Type | No motor included |
| Material | Aluminum |
| Description | Upblast Belt Drive Spun Alum Exhauster |
| Manufacturers Part Number | ALX135-UB |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |