Features:
- Spun aluminum housing will not rust, chip or peel
- Aluminum backward inclined wheel is non-overloading
- Belt drive
- Quick release latches for easy motor access
- Standard bird screen
Weights & Dimensions
| Height | 36-1/4 in |
| Weight | 200 lbs |
| Fan Diameter | 21 in |
| Base Dim. | 33-1/8 in² |
| Base Length | 33-1/8 in |
Product Details
| RPM | 1300 rpm |
| CFM | 6394 CFM |
| Horsepower | No motor included HP |
| Color | Gray |
| Drive Type | Belt Drive |
| Motor Type | No motor included |
| Material | Aluminum |
| Description | Downblast Belt Drive Spun Alum Exhauster |
| Manufacturers Part Number | ALX210-DB |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |