Canarm® ALX 24-1/2" Roof Exhauster Belt Drive Down Blast, 5969 CFM, 1-1/2 HP, 575V
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for exhausting air from factories, offices, warehouses or commercial buildings. The ALX series spun aluminum exhaust fan can be used as either a roof top or wall mount exhaust fan. Spun aluminum housing will not rust, chip or peel. Aluminum backward inclined wheel is non-overloading. Belt drive. Quick release latches for easy motor access. Standard bird screen.
PRICE
$1,799.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 37 in |
| Weight | 240 lbs |
| Fan Diameter | 24-1/2 in |
| Base Dim. | 33-1/8 in² |
| Base Length | 33-1/8 in |
Product Details
| RPM | 795 rpm |
| CFM | 5969 CFM |
| Horsepower | 1-1/2 HP |
| Color | Gray |
| Number of Speeds | 1 |
| Drive Type | Belt Drive |
| Sones | 19-3/8 |
| Motor Type | Open Dripproof |
| Voltage | 575 V |
| Material | Aluminum |
| Phase | 3 |
| Description | Roof Exhauster Belt Drive Down Blast |
| Manufacturers Part Number | ALX245DBT30150P |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |