Patient Warming Lamps

Ceramic Infrared Mobile Warming Lamps
| Compare | Image | Height | Wattage | Style | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 31 to 52 in | 750 W | Flared Cone Shade | Chrome, Black | Brandt Industries | WBB2249831 | $1,575.00 | ||
![]() | 35 to 58 in | 250 W | Flared Cone Shade | Silver | Brandt Industries | WBB2249843 | $905.00 | ||
![]() | 31 to 52 in | 750 W | Flared Cone Shade | Chrome, Black | Brandt Industries | WBB2249849 | $1,549.00 |

Ruby Infrared Mobile Warming Lamps

Ceramic Infrared Stationary Warming Lamps
Related Products
Intended Use: Ideal for applications requiring general-purpose emergency lighting. Features: White thermoplastic emergency unit. Construction - Injection-molded, flame-retardant, high-impact, thermoplastic housing with snap-fit design components for easy installation. Universal J-box pattern. Track and swivel arrangement permits full range of lamp adjustment. Not intended for ceiling mounting. Lamp Data - The typical life of the LED is 10 years. Electronics - Dual-voltage input 120V or 277V AC. Emergency unit provided with test switch, status indicator and rechargeable battery. ...
The LED-210 is the perfect desktop lamp for home, office or professional medical applications. This unit features a power ring of 45 ultra bright LED's and bright white light with 30% less current draw than fluorescent bulbs. Brightness equal to daylight (6400K color temperature). Features a 32" spring balanced adjustable swing arm design and powerful 5", 3 & 5 diopter (glass) magnifying lens. Specifications: 32" spring balanced adjustable swing arm design 3 & 5 Diopter with 5" Glass lens 45 LED's Color: Silver Power: 9.4 Watts Color Temperature: 4786K (daylight) ETL/CE Approved 100V-240V ...
MG Electronics LED625 Magnifier w/Dim & Brightness Controls, 11W, 6500K, 5-Diopter, 32" Reach, White
The LED625 is the ideal desktop lamp for home, office or professional medical applications. This unit features 60 SMD LEDs that offer ultra bright white light with 30% less current draw than fluorescent bulbs and as bright as daylight. With increased efficiency and longer life than normal LED bulbs, SMD LEDs produce a wider beam angle, resulting in an even dispersion of light and creating the ideal lighting environment.
This lamp has been the top choice for both professional and personal use among nail professionals, sewers, readers, home-office workers and for more tasks worldwide with thousands sold around the globe. Not every floor lamp is of professional quality – that's why we ensure superior durability and exceptional light quality with the Slimline 4. Now featuring a sleeker design and brighter 95+ CRI LED technology, the Slimline 4 Lamp fits seamlessly into any workspace. We made it perfect with extra diffuser and LED s to bring extra comfort in your eyes and elegance to your workspace. Warranty ...
Ideal Warehouse Innovations' lineup of standard dock lights offers an economical solution suitable for almost any warehouse illumination situation. The rugged polycarbonate heads are about half the weight of the metal option, while still able to withstand loading dock impacts and stand up to the high heat build-up of conventional dock lights. A supplied wire guard can be attached for additional bulb protection. Includes a 40" Double Strut Arm. Mountable fans can be purchased separately. Bulb not included. Features: Mounting: Plated steel mounting bracket | 1/2 inch (12.7 mm) mounting hole ...