Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waldmann Lighting

Model # :WBB2706156

MPN #: D15594000

Waldmann Lighting VISIANO Universal LED Treatment Light 20-2 C T1, Double Arm, Ceiling Mount

Product Description
Waldmann D15594000 VISIANO 20 LED double arm exam light: 60,000 lux at .5 meter, 8.3" light field, CRI >93, dims 4 levels, 3500K/4500K, 360° turn axis with ceiling mount.

PRICE
$2,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.4 in
Width9.4 in
Height98 in

Product Details

TypeMedical Exam Light
LensPC & ABS
Average Life30000 hr
Color Temperature3500, 4500 K
ColorGray/ White
CRI>95
Mounting LocationCeiling
Wattage21 W
Voltage100/240 V
MaterialMetal/ Plastic/ Aluminum
DescriptionUniversal LED Treatment Light 20-2 C T1, Double Arm, Ceiling Mount
Package Quantity1
Manufacturers Part NumberD15594000
Bulb TypeLED
Lumens60000 LUX
BrandWaldmann Lighting

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsUL, ETL/cETL, MET