Lithonia Lighting® Contemporary Cylinder LED Vanity 24", 3000K, 1300 Lumens, Brown
Write a Review
|
Questions & Answers (0)
Product Description
The Contemporary Cylinder LED Vanity's light engine promises long life and excellent color to ensure a quality, low-maintenance light installation that compliments décor and enhances functionality. The decorative vanity collection delivers elegant and contemporary lighting designs, combined with the energy efficiency and quality illumination of integrated LED technology. The LED vanity series is ideal for applications in residential, commercial, hospitality, university and multifamily settings. With a sleek design, and a 50,000 hour maintenance-free LED life, the Contemporary Cylinder LED Vanity provides style, reliability, and the quality illumination needed in vanity applications.
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Depth | 2-1/8 in |
| Height | 4-7/16 in |
| Weight | 2 |
Product Details
| Average Life | 50,000 hr |
| Color Temperature | 3000 K |
| Color | Brown |
| Series | FMVCCL |
| CRI | 90 |
| Number of Lights | 1 |
| Mounting Location | Surface |
| Voltage | 120 - 277 V |
| Material | Brushed Nickel |
| Manufacturers Part Number | 234F6L |
| CI Code | 234F6L |
| Bulb Type | LED |
| Lumens | 1300 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| UL Certification | UL Listed, Energy Star® |