Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amax Lighting

Model # :WBB3248924

MPN #: 5CCT-UCN42

Amax® 5CCT 42" LED Undercabinet Light, 22W, 120V, White

Product Description
42" 120V 22W LED undercabinet/task light 5CCT selectable light color by dip switch. You can choose from 2700k,3000k,3500k,4000k and 5000k light color

PRICE
$74.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeLED Under Cabinet Hardwired Light
Mounting LocationUnder Cabinet
Average Life50000 hr
Wattage22 W
Voltage120 V
Color Temperature2700, 3000, 3500, 4000, 5000 K
Package Quantity1
ColorWhite
Manufacturers Part Number5CCT-UCN42
Lumens1950
BrandAmax Lighting