Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137763

MPN #: 53079-SU

Sunlite® LED Under Cabinet Hardwired Light Fixture, 10W, 600 Lumens, 90 CRI, White

Product Description

Upgrade your lighting systems with Sunlite® 18-Inch Integrated LED Under Cabinet Hardwired Fixture. These 18-inch fixtures have dimmable Linear Shaped LEDs built-in that never need replacing. These long-life fixtures are ideal for kitchens, pantries, laundry rooms or anywhere you need task lighting. These fixtures allow you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White or 5000K Daylight depending on your preference using a switch located on the back of the fixture. lighting output can be changed when connected to an LED-compatible dimmer switch (10-100%), allowing it to adapt to any lighting to suit the mood. These have a high rendering CRI of 90 and will last for years with no maintenance while using only 10 watts of power to provide light that is comparable to that of a 60-watt bulb. With integrated LEDs and a long 50,000-hour life cycle, these fixtures will offer years of dependable, maintenance-free service and provide 600 lumens of light. Easy installation is required for these hard-wired fixtures. Using just one electrical connection, they may be connected to provide lighting throughout the entire area. Installation Instruction & hardware is included. ETL Listed for wet location installation. Ideal for Residential & Commercial Use, Entryways, Bedrooms, Kitchens, Hallways, Bathrooms, and more. Dimensions: 1"H x 18"W x 3-1/2"D.

PRICE
$41.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22-1/2 in
Height4 in

Product Details

TypeLED Under Cabinet Hardwired Light Fixture
Lamp IncludedYes
Average Life50000 hr
Color Temperature3000, 4000, 5000 K
ColorWhite
CRI90
StyleUnder Cabinet
Beam Angle120 °
Mounting LocationUnder Cabinet
Wattage30 W
Voltage120 V
DimmableYes
MaterialSteel
Lens MaterialAcrylic
Package Quantity1
Manufacturers Part Number53079-SU
Bulb TypeLED
Lumens600
ShapeRectangular
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL Listed