Amax® 6" Driver Dimmable Surface Mounted w/o Assemble Parts, 15W, 120V, 3000K, White
Write a Review
|
Questions & Answers (0)
Product Description
Battery backup unit supports 90 minutes of operation from the battery, self-charging with a 24 hour rechargeable time, and overcharge/discharge protection. 7" LED pancake light included. Damp location rated. Fire rating 2 hour.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Diameter | 6 in |
| Number of LED Bulbs | 1 lbs |
Product Details
| Type | LED Disc Light with Battery Backup |
| Average Life | 50000 hr |
| Color Temperature | 3000 K |
| Color | White |
| CRI | 80+ |
| Mounting Location | Ceiling/Wall |
| Wattage | 15 W |
| Voltage | 120 V |
| Manufacturers Part Number | LED-B15DP-WT |
| Bulb Type | LED |
| Lumens | 1000 |
| Brand | Amax Lighting |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | ETL |