Amax® 7" LED Flush Mount, 15W, 1250 Lumens, 120V, Black
Write a Review
|
Questions & Answers (0)
Product Description
7" LED Black Edge lite. Dimmable. Metal construction with a polycarbonate trim ring. White diffuser. Integral tunable CCT switch, All in one, get desired color temperature using dip switch on the back of the light. Fits all kinds of electrical of J-Box. Wet location rated.
PRICE
$47.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7 in |
| Height | 1/2 in |
Product Details
| Type | LED Flush Mount |
| Color Temperature | 3000, 4000, 5000 K |
| Color | Black |
| Series | LED 3CCT Kuazar Light |
| CRI | 90 |
| Number of Lights | 1 |
| Style | Flush |
| Mounting Location | Ceiling, Wall mount |
| Wattage | 15 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-3CCT7-BLK |
| Bulb Type | LED |
| Lumens | 1250 |
| Shape | Round |
| Brand | Amax Lighting |
Compliance & Certifications
| Energy Star Certified | Yes |