Amax® 5-1/2" LED Flush Mount, 9W, 750 Lumens, 120V, White
Write a Review
|
Questions & Answers (0)
Product Description
5.5" LED light delivers a solution for flush mount application for both residential and commercial applications. 9W 120V, 3CCT selectable light color by dip switch. You can choose from 3000k/4000k/5000k light color to provide the best light to any room or any other area in your home. Milky white diffuser eliminates glare, while providing an exquisite decorative, contemporary design for ceiling or wall applications. Fits all kinds of electrical of J-Box. Dimmable with compatible dimmer. Wet location rated. It's easy to install with a provided twist and lock mounting plate.
PRICE
$37.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-1/2 in |
| Height | 1/2 in |
Product Details
| Type | LED Flush Mount |
| Average Life | 50000 hr |
| Color Temperature | 3000, 4000, 5000 K |
| Color | White |
| Series | LED 3CCT Kuazar Light |
| CRI | 90 |
| Number of Lights | 1 |
| Style | Flush |
| Mounting Location | Ceiling, Wall mount |
| Wattage | 9 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-3CCT55-WT |
| Bulb Type | LED |
| Lumens | 750 |
| Shape | Round |
| Brand | Amax Lighting |
Compliance & Certifications
| Energy Star Certified | Yes |