Amax® PIR Motion Sensor 6" LED Flush Mount, 15W, 1000 Lumens, 120V, White
Write a Review
|
Questions & Answers (0)
Product Description
6" motion sensor LED ceiling mount light is perfect solution for any area where you want light to automatically turn on when motion is detected. This light features a 30 second duration of light when motion is detected up to 4.5- 5.5 yards. Providing 1000 lumens, 3000k warm white. Wet location rated. White finish. Regressed lens design, twist and lock lens. Fits all kinds of J-Box. It is perfect for the closet, bathroom, hallway, stairway, kitchen, workplace, garage, basement, storage and utility rooms.
PRICE
$31.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 1 in |
Product Details
| Type | LED Flush Mount |
| Average Life | 50000 hr |
| Color Temperature | 3000 K |
| Color | White |
| Series | LED Disc Light With Built-In PIR Motion Sensor |
| CRI | 90 |
| Number of Lights | 1 |
| Style | Flush |
| Mounting Location | Ceiling, Wall mount |
| Wattage | 15 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | LED-6LM/WT |
| Bulb Type | LED |
| Lumens | 1000 |
| Shape | Round |
| Brand | Amax Lighting |
Compliance & Certifications
| Energy Star Certified | Yes |