Lithonia Lighting FMFL 30840 CAML WH, LED Cambridge Linear Flush Mount, 35W, 4000CCT White
Write a Review
|
Questions & Answers (0)
Product Description
With its durable construction, maintenance-free LED technology, and classic design, the LED Cambridge Linear provides a dependable and decorative lighting solution. This fixture is ideal for both residential and light commercial applications, including: kitchens, offices, corridors, waiting areas and more.
The LED Cambridge Linear Flush Mount offers general ambient lighting from a decorative flush mount fixture. The LED engine delivers a long life of energy savings and reduced maintenance. With finishes in white and oak wood finishes, The Cambridge Linear is versatile and is perfect for a variety of spaces and applications.
The LED Cambridge Linear is rated to deliver 50,000 hours of performance. The sanded white acrylic diffuser provides 2,800 Lumens while softening the appearance of the LEDs.
The LED Cambridge Linear Flush Mount offers general ambient lighting from a decorative flush mount fixture. The LED engine delivers a long life of energy savings and reduced maintenance. With finishes in white and oak wood finishes, The Cambridge Linear is versatile and is perfect for a variety of spaces and applications.
The LED Cambridge Linear is rated to deliver 50,000 hours of performance. The sanded white acrylic diffuser provides 2,800 Lumens while softening the appearance of the LEDs.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48-15/16 in |
| Width | 13-3/8 in |
| Height | 2-5/8 in |
| Weight | 10 lbs |
Product Details
| Type | Linear |
| Lamp Included | Yes |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| Color | Gloss with White |
| CRI | 80 |
| Wattage | 35 W |
| Voltage | 120 V |
| Material | Steel |
| Description | 35 watt, LED - Static, Linear |
| Package Quantity | 1 |
| Manufacturers Part Number | FMFL 30840 CAML WH |
| Lumens | 2800 |
| Brand | Lithonia Lighting |
Warranty
| Warranty | 5 yr |