Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3251205

MPN #: 7000050141

3M™ UHMW Film Tape 5425, Transparent, 2 in x 36 yd, 5.1 mil - Pkg Qty 12

Product Description
Used to protect surfaces from abrasion, 3M™ UHMW-PE Film Tape 5425 is a thin caliper general purpose polyethylene tape that creates a "slip plane" effect to allow contact without wear. This tape features outstanding chemical resistance and a unique combination of properties that make it ideal for many tough impact wear or sliding applications.

Features:
  • Translucent, abrasion resistant backing helps protect surfaces from wear
  • Low coefficient of friction for "slip plane" effect between surfaces
  • Solvent and oil resistant adhesive provides high adhesion and chemical resistance in the most demanding applications
  • Can help reduce squeaks, rattles and other noises that occur with movement
  • Used in applications where lubrication is not possible because of contamination
  • Liner makes it ideal for fabricating or die-cutting into various lengths and shapes

An Effective Solution for Many Noise and Vibration Problems
3M™ UHMW-PE Film Tape 5425 is often used in general industrial applications to help control squeaks and rattles due to vibration or wear of metal and plastic materials. This UHMW-PE (ultra-high molecular weight polyethylene) film tape provides excellent chemical resistance and abrasion resistance that helps ensure a long wear life. 3M™ UHMW-PE Film Tape 5425 is mounted on a liner, making it easy to die-cut to meet the demands of specific applications. It is ideal for applications requiring increased chemical resistance and a low coefficient of friction and the movement of parts and/or materials. This slick surface tape is primarily used in aerospace, automotive, printing and MRO industries.

Recommended Applications
  • Conveyor guide rails and chutes
  • Spray booth liners
  • Tank and bin liners
  • Drawer and cabinet slides
  • Protecting aluminum sheets on stretch forming presses

    The effectiveness of 3M™ UHMW-PE Film Tape 5421 lies in its Ultra-High Molecular Weight polyethylene (UHMW-PE) backing. UHMW-PE is a thermoplastic that has a unique combination of properties, such as exceptional hardness and low surface energy. The ultra-high molecular weight of this tape significantly reduces friction to create an effective solution for anti-stick and easy-release requirements. The abrasion resistance of UHMW-PE is greater than PTFE and increases as the molecular weight increases.

    The extraordinary durability and versatility of UHMW-PE is used by designers and engineers in many industries worldwide. UHMW-PE based products offer a host of exceptional attributes that include high abrasion resistance, low coefficient of friction and one of the highest impact strength ratings of any thermoplastic. These attributes make them ideal for tough impact wear or sliding applications. The low coefficient of friction characteristic is surpassed only by PTFE; however, UHMW-PE tape has superior abrasion resistance. 3M's exceptional science and engineering of products provide long-lasting performance and successful solutions.
  • PRICE
    $8,148.00  Sold in packages of 12 / $679.00 ea

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships in 33 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length2 in
    Width36 yd in
    Thickness5.1 mil

    Product Details

    Package Quantity12 rolls
    ColorClear
    Series5425
    Manufacturers Part Number7000050141
    Brand3M