Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3212117

MPN #: 7000048412

3M™ 855 High Temperature Nylon Film Tape, 2" x 72 yd, 3.6 mil, White - Pkg Qty 24

Product Description
3M™ High Temperature Nylon Film Tape 855 is designed for high-temperature applications. The 3.2 mil thick tape features a non-silicone rubber adhesive on a tough nylon backing that applies easily, removes cleanly and withstands short temperature bake cycles of 400°F/204°C without leaving residue. This makes for faster anchorage during subsequent painting and bonding vs. silicone-based adhesives.

High Temperature Performance without Silicone Adhesive Residue Engineered specifically for high temperature applications in masking and composite bagging and bonding, 3M™ High Temperature Nylon Tape 855 is a nylon film tape with a non-silicone rubber adhesive. We designed this 3.2 mil thick film tape to maintain adhesion and remove cleanly after exposure to 350°F (177°C) for several hours, and following shorter exposure to bake cycles up to 400°F (204°C). The rubber adhesive eliminates the residue that silicone adhesives can leave behind, causing longer cleanup times and often interfering with subsequent anchorage of certain adhesives and paints. The nylon backing adds toughness and high elongation, making for effective masking and for quick, efficient removal.

Recommended Applications:
  • Advanced composite and metal bond masking
  • Composite bagging operations
  • Helps remove flashing after composite bonding
Features:
  • Excellent for high-temperature applications needing a non-silicone adhesive
  • Tough nylon backing adds temperature resistance


PRICE
$4,078.80  Sold in packages of 24 / $169.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72
Width2
Thickness3.6 mil

Product Details

TypeHand Dispensed Rolls
MaterialNylon
Package Quantity24
ColorWhite
Manufacturers Part Number7000048412
Brand3M