SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Buyers Amber Portable 72 LED Beacon Light 5.625" Diameter x 4.625" Tall - SL480A

Buyers Amber Portable 72 LED Beacon Light 5.625" Diameter x 4.625" Tall - SL480A

Item #: WBB2262920

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.99 up to 37% OFF

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley 42-468 High-Impact ABS Level, 24" Long

Stanley 42-468 High-Impact ABS Level, 24" Long

Buyers Amber 12 LED Low Profile Beacon light - SL551ALP

Buyers Amber 12 LED Low Profile Beacon light - SL551ALP

Magnetic-Mount Revolving Safety Light - RL650A

Magnetic-Mount Revolving Safety Light - RL650A

12v Magnetic Mount Amber Mini Strobe Light - SL500A

12v Magnetic Mount Amber Mini Strobe Light - SL500A

4-7/8" Rectangular 4 LED Amber Strobe Light - 8891004

4-7/8" Rectangular 4 LED Amber Strobe Light - 8891004

Buyers LED Rectangular Amber Mini Lightbar 12VDC - Magnetic 24 LEDs - 8891040

Buyers LED Rectangular Amber Mini Lightbar 12VDC - Magnetic 24 LEDs - 8891040

Sirius Amber Lens - Magnet Mount - 3570M-A

Sirius Amber Lens - Magnet Mount - 3570M-A

12-48 VDC Low Profile Magnetic/Permanent Mount Quad Flash LED Strobe Light - SL645ALP

12-48 VDC Low Profile Magnetic/Permanent Mount Quad Flash LED Strobe Light - SL645ALP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Chemtex OILM7071B Drum Spill Kit, Universal, 55-Gallon

Chemtex OILM7071B Drum Spill Kit, Universal, 55-Gallon

Stanley 14-563 FatMax® Compound Action Aviation Snips, Straight

Stanley 14-563 FatMax® Compound Action Aviation Snips, Straight

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Extech 407730 Digital Sound Level Meter, Plastic, 4 AAA batteries

Extech 407730 Digital Sound Level Meter, Plastic, 4 AAA batteries

Free Shipping

Nightcrawler 20" Curved Off Road LED Light Bar Flood/Spot Combo, White - A-1253

Nightcrawler 20" Curved Off Road LED Light Bar Flood/Spot Combo, White - A-1253

Buyers Amber Portable 72 LED Beacon Light 5.625" Diameter x 4.625" Tall - SL480A

Buyers Products Portable 72 LED Beacon runs on four AA batteries and can be used for multiple applications, such as roadside and personal visibility. The beacon features a magnetic base and built-in switch. Runs on (4) AA Batteries, not Included.

Weights & Dimensions

  • Depth 5-4/5 in
  • Width 5-4/5 in
  • Diameter 5-5/8 in
  • Height 4-2/3 in
  • Size 5.625" x 4.625"

Product Details

  • Voltage 6 V
  • Mounting Location Magnetic
  • Description Portable 72 LED Beacon Light
  • Amperage 0.2 A
  • Wattage 1.2 W
  • Type LED Beacon
  • Housing Color Family Black
  • Brand Buyers Products
  • Number of LEDs 72
  • Number of Flash Patterns 1
  • Lens Color Family Amber
  • Manufacturers Part Number SL480A
  • Respirator Connection Type Batteries

Warranty

  • Warranty 5 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Buyers Amber Portable 72 LED Beacon Light 5.625" Diameter x 4.625" Tall - SL480A

Buyers Amber Portable 72 LED Beacon Light 5.625" Diameter x 4.625" Tall - SL480A

Item #: WBB2262920

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Buyers Amber Portable 72 LED Beacon Light 5.625" Diameter x 4.625" Tall - SL480A
    Buyers Amber Portable 72 LED Beacon Light 5.625" Diameter x 4.625" Tall - SL480A
    Buyers Amber Portable 72 LED Beacon Light 5.625" Diameter x 4.625" Tall - SL480A
    Buyers Amber Portable 72 LED Beacon Light 5.625" Diameter x 4.625" Tall - SL480A
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant