Buyers 60" Amber Modular Light Bar With 16 LED Modules And Built-In Traffic Arrow - 88930605
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 60 Inch LED Modular Light Bar is available in four standard configurations and can be customized by request. The amber light bar is SAE Class 1 certified and has a CA13 rating. Light bars can be modified by adding your choice of amber, blue, clear, and/or red strobes. Middle strobes have three LEDs and corner strobes have six LEDs. The light bar features a dimming mode and has 11 flash patterns and five programmable groups, for a total of 55 different flash sequences. Operating at 8-16A, it comes with a 10 ft pre-wired power/function cable. The light bar has an extruded aluminum frame with two recessed mounting channels. Mounting feet and controller are sold separately. Lights are backed with a 5 year warranty.
PRICE
$1,509.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 66 in |
| Depth | 13 in |
| Height | 8 in |
| Size | 60" |
| Lead Length | 15 in |
Product Details
| Type | LED Modular Light Bar |
| Number of Flash Patterns | 55 |
| Lens Color Family | Amber |
| Amperage | 8 A |
| Number of LEDs | 60 |
| Mounting Location | Surface |
| Wattage | 96 W |
| Voltage | 12 V |
| Housing Color Family | Black |
| Description | Light Bar With 16 LED Modules And Built-In Traffic Arrow |
| Manufacturers Part Number | 88930605 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J895, CA14 |