Buyers 3.4" Green Surface Mount Ultra-Thin Strobe Light With 3 LED - 8892239
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 3.4 Inch Green LED Ultra-Thin Mount Strobe is designed with a slim .26 in. profile. The 12-24V strobe light has 3 LEDs and 12 flash patterns with synchronous and alternating functions. It can be fastened with screws or the included 3M® self-adhesive tape. This strobe light has an IPX8 waterproof rating. 90 degree mounting brackets are sold separately. It's backed with a 5 year warranty.
PRICE
$37.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-4/9 in |
| Depth | 1-1/6 in |
| Height | 1/4 in |
| Size | 3.4" |
Product Details
| Type | LED |
| Number of Flash Patterns | 12 |
| Lens Color Family | Clear |
| Color | Green |
| Amperage | 0.5 A |
| Number of LEDs | 3 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 6 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8892239 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J595, IPX8, CA13 |