Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Bicycle Security

Model # :WBB3182874

MPN #: 352-MedGrey-Stainless Thandle

American Bicycle 352 Modular Bike Storage Locker, T-Handle, 2 Bike Cap, 40"Wx74-1/4"Dx49"H, Med Gray

Product Description
Model#352 Bike-Shell Bike Locker - Modular construction. Two Door/Two Bike. Fiberglass composite, molded in Five pieces: 2 walls, 2 door frames & 1 top and assembled on site. Includes OSB diagonal wall to split locker interior into two private compartments. Ships with assembly hardware and instructions. Model comes standard with stainless steel lock hardware, Stainless steel adjustable anchor brackets, one Stainless Steel louvered vent per door, One gear hook per door and one number plate per door. Door numbering sequence will start at 1 and proceed in standard numerical order unless otherwise specified.

Features:
  • Rectangular bike locker
  • Modular design, light weight fiberglass construction
  • Separate security and access for each bike
  • Stand-alone or Grouped units
  • Includes gear hooks, number plates and vents on doors
  • Trusted long term bike parking option
  • Ships knocked down to save on shipping costs
  • Assembly required


PRICE
$7,299.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Depth74-1/4 in
Height49 in
Inside Width39-1/2 in
Inside Depth74 in
Inside Height48-3/4 in
Inside Width Back39-1/2 in
Front Width40 in
Inside Width Front39-1/2 in
Back Width40 in

Product Details

Assembly RequiredYes
Lock TypeT-Handle Lock
Door TypeManual
MaterialPolyester, Fiberglass
Locker TypeBike Lockers
Manufacturers Part Number352-MedGrey-Stainless Thandle
BrandAmerican Bicycle Security
ColorGray
Series352
StyleRectangular Bike Locker-Horizontal Parking
Capacity2 Bikes
Number of Doors2
DescriptionModular Bike Storage Locker
Package Quantity1

Warranty

Warranty1 yr