Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Bicycle Security

Model # :WBB3182888

MPN #: 352SS-MedGrey-Padlock

American Bicycle 352SS E-Bike Charging Solar Locker, Padlock, 2 Bike Cap., 40"Wx74-1/4"Dx61"H, Gray

Product Description
Model #352SS Solar Shell Bike locker, For E-Bike charging, Two Door/ Two Bike Capacity. Modular locker that ships assembled with One Voltaic solar panel to generate power and two inverters (outlets) for charging, one per door. Solar panel, inverters and wiring comes pre-installed. Battery ships along with locker to be connected after locker installation, instructions provided. Locker includes number plates, vents, adjustable anchor brackets, gear hooks and stainless steel hardware. Solar Panel maintains charge in the battery and battery allows for charging in low sunlight conditions.

Features:
  • Rectangular bike locker
  • Solar Powered with outlets for E-Bike Charging
  • Separate security and access for each bike
  • Trusted long term bike parking option
  • No Assembly Required


PRICE
$9,399.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width40 in
Height61 in
Inside Width39-1/2 in
Inside Depth74 in
Inside Height59-3/4 in
Weight460 lbs
Inside Width Back39-1/2 in
Front Width40 in
Inside Width Front39-1/2 in
Back Width40 in

Product Details

Assembly RequiredNo
Lock TypePadlock Handle Lock
ColorGray
Door TypeManual
Series352SS
Capacity2 Bikes
Number of Doors2
MaterialPolyester, Fiberglass
DescriptionE-Bike Charging Solar Shell Locker
Package Quantity1
Locker TypeBike Lockers
Manufacturers Part Number352SS-MedGrey-Padlock
BrandAmerican Bicycle Security

Warranty

Warranty1 yr