American Lock® No. A1205PRP High Security Solid Aluminum Padlock 5 Pin Cylinders - Purple - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
American Lock solid aluminum padlocks are made from an exclusive aluminum alloy, offering strong protection against the elements. They are offered in a full range of widths, shackle diameters and lengths. Most aluminum padlocks have hardened boron alloy steel shackles for superior cut resistance, and are chrome plated for extra corrosion resistance. 1-3/4" (38mm) wide padlock with B: 1-1/8" (28mm) boron shackle. Pick resistant 5 pin cylinders - 1,300 change keys per master key system. All American Lock locks are non-returnable.
PRICE
$577.20 Sold in packages of 24 / $24.05 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Depth | 3/4 in |
| Weight | 0.5 lbs |
| Shackle Diameter | 5/16 in |
| Shackle Inside Height | 1-1/8 in |
| Shackle Inside Width | 3/4 in |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Padlock |
| Type | Keyed Different |
| Door Handle Type | All |
| Color | Purple |
| Door Type | All |
| Series | 1200 |
| Accessory Type | Lock |
| Shackle Material | Chrome Plated Boron Alloy Steel |
| Style | Rectangular Rekeyable Padlock |
| Cylinder | 5-Pin APTC12 |
| Material | Aluminum |
| Description | Keyed Padlock |
| Package Quantity | 24 |
| Manufacturers Part Number | A1205PRP |
| Door Hinge | All |
| Brand | American Lock |