American White Cross Adhesive Bandage, 3", Fingertip, Flexible Fabric, 1400/Case
Write a Review
|
Questions & Answers (0)
Product Description
Designed for the food processing industry, The blue color allows the bandage to be easily spotted, The metal under the pad allows for dependable detection, Available in Flexible Fabric, Foam and Plastic, The bandages are easy to open and have a highly absorbent, non-stick wound pad.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4 in |
| Width | 3 in |
Product Details
| Type | Fingertip Bandage |
| Material | Flexible Fabric |
| Sterile | Yes |
| Package Quantity | 1400 |
| Manufacturers Part Number | 1647025 |
| Brand | American White Cross |