Keep yourself protected with these 1x3" fabric bandages. The flexible fabric bandages effectively protect against scrapes and cuts while the non-stick pad absorbs drainage. The unitized box makes these bandages a perfect addition to your first aid kit, or as a standalone, ready for the next emergency.
First Aid Only 1" x 3" Fabric Bandages, 100/box
|
Questions & Answers (0)
Product Description
PRICE
$6.50
13
13
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1 in |
| Weight | 0.2 lbs |
Product Details
| Type | Strip Bandage |
| Case Type | Box |
| Material | Fabric |
| Package Quantity | 100 |
| Description | Flex Fabric Bandages |
| Color | White |
| Manufacturers Part Number | G122 |
| Case Material | Cardboard Box |
| Brand | First Aid Only |