First Aid Only Heavy Woven Fabric Bandages, 3/4" x 3", 100/Box
Write a Review
|
Questions & Answers (0)
Product Description
Keep yourself protected with these 3/4x3" heavy woven bandages. The strong, flexible fabric bandages effectively protect against scrapes and cuts while the non-stick pad absorbs drainage. The unitized box makes these bandages a perfect addition to your first aid kit, or as a standalone, ready for the next emergency.
PRICE
$9.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Available on or around 09/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/4" x 3" |
Product Details
| Closure | No |
| Type | Strip Bandage |
| Material | Heavy Woven Fabric |
| Package Quantity | 100 |
| Brand | First Aid Only |