Amine Free Anti Static Bags, 36"W x 48"L, 4 Mil, 30"L x 24"W, Pink, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This premium bag features superior clarity for showing the quality of your customer's products. Close these bags with heat sealers, bag ties or twist ties. These bags will not corrode polycarbonate surfaces. They offer superior performance in low relative humidity. Their surface resistivity is 1012 Ω/sq.in. Bags open along the width.
PRICE
$87.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 36 in |
| Thickness | 4 mil |
Product Details
| Package Quantity | 50 |
| Description | Amine-Free AntiStatic Bags |
| Color | Pink |
| Manufacturers Part Number | 12240 |
| Brand | Laddawn |
| Recyclable | Yes |