- Pink Anti-Static Bags protect electronic components from static build-up as unwanted contaminants.
- Bags are manufactured from pink, anti-static polyethylene film.
- Zipper extends the width of the bag to secure contents.
Global Industrial
Model # :WBB3159882
Global Industrial Reclosable Anti Static Bags, 18"W x 24"L, 4 Mil, Pink, Pack of 250
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$195.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Thickness | 4 mil |
Product Details
| Package Quantity | 250 |
| Description | Anti Static Reclosable Poly Bags |
| Color | Pink |
| Bag Opening Type | Zip Top |
| Manufacturers Part Number | B3159882 |
| Conductive | Y |
| Brand | Global Industrial |