Model # :WBB193917
MPN #: 4035
Resealable Anti Static Bags, 6"W x 8"L, 4 Mil, Pink, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These bags have been chosen for their ability to rival any reclosable bag and offer savings. These tough bags employ a reinforced side-welded zipper to lock in a single smooth motion. Made of 100% virgin low-density polyethylene (LDPE) resin that meets FDA/USDA specifications. Bags open along width.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 6 in |
| Thickness | 4 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Reclosable AntiStatic Bags |
| Color | Pink |
| Manufacturers Part Number | 4035 |
| Recyclable | Yes |