First Voice™ AmpuSave™ AAM1000 Amputation Care Kit
Write a Review
|
Questions & Answers (0)
Product Description
AmpuSave™ AAM1000 Amputation Care Kit is great for manufacturing facilities, wood shops, medal fabrication shops, construction sites. Includes (1) cold compress with ammonium nitrate active ingredient, (2) gauze pads, (1) saline solution, (1)instruction card.
PRICE
$15.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 1 in |
| Height | 6 in |
Product Details
| Type | Emergency Kit |
| Number of Pieces | 5 |
| Color | White |
| Case Type | Resealable Bag |
| Package Quantity | 1 |
| Description | AmpuSave™ Amputation Care Kit |
| Manufacturers Part Number | AAM1000 |
| Case Material | Resealable Bag |
| Brand | First Voice |
Compliance & Certifications
| Certifications | OSHA Compliant / ANSI Z308 |