Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122467

MPN #: 1191

Dynarex Zinc Oxide Ointment, 2 oz. Tube, Pack of 72

Product Description
Dynarex Zinc Oxide Ointment helps prevent infection, soothes rashes, and helps prevent skin irritation. The ointment forms a protective barrier on the skin to seal out wetness, reduce friction, and prevent chafed skin. Available in tubes and jars for convenient use in first aid kits, long-term care facilities, homecare, and more.

Features:
  • Helps prevent infection in minor cuts, scrapes, and burns
  • Helps relieve the effects of poison ivy, poison oak, poison sumac, and insect bites
  • Soothes and prevents diaper rash, allergic reactions, and other skin rashes
  • Available in 1 oz. tubes, 2 oz. tubes, and 15 oz. jars


PRICE
$109.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/2 in
Depth7-1/2 in
Height13-5/8 in
Size2 oz.

Product Details

Storage Temperature Range59F - 86F
SterileNo
Package Quantity72
ColorWhite
BrandDynarex