Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmScope

Model # :WBM2169029

MPN #: BS-50P-100S-22

AmScope BS-50P-100S-22 50 pcs. Pre-Cleaned Blank Microscope Slides and 100 pcs. Square Cover Slips

Product Description
This is a package of 50pc pre-cleaned blank microscope glass slides with ground edges plus 100 piece 7/8" x 7/8" square glass cover slips. The dimensions of the slide are 1" x 3" (25.4x76.2mm) with ground edges. The cover slips are 7/8 x 7/8" (22x22mm) and 0.006" (0.13-0.17mm) in thickness. They are brand new in factory-sealed box.

Features & Specifications:
  • Quantity: 50 blank slides and 100 cover slips
  • Dimensions of Slides: 1" x 3" x 0.04" (25.4x76.2x1mm)
  • Dimensions of Cover Slips: 7/8 x 7/8 x 0.006" (18x18x0.13mm)
  • Material: optical glass
PRICE
$20.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeMicroscope Accessories
MaterialGlass
Package Quantity50 Slides; 100 Cover Slips
DescriptionBlank Microscope Slides and Square Cover Slips
Manufacturers Part NumberBS-50P-100S-22
Accessory TypeSlide & Coverslip
For Use WithMicroscopes
BrandAmScope

Warranty

Warranty1 yr