Features & Specifications:
- Quantity: 50 blank slides and 100 round cover slips
- Dimensions of Slide: 1" x 3" (25.4x76.2mm)
- Dimensions of Cover Slips: 3/4" (18mm in diameter) x 0.006" (0.15mm in thickness)
- Material: optical glass
Product Details
| Type | Microscope Accessories |
| Material | Glass |
| Package Quantity | 50 Slides; 100 Cover Slips |
| Description | Blank Microscope Slides and Circular Cover Slips |
| Manufacturers Part Number | BS-50P-C |
| Accessory Type | Slide & Coverslip |
| For Use With | Microscopes |
| Brand | AmScope |
Warranty
| Warranty | 1 yr |