Classic Brain midsagittally sectioned model is an original anatomic cast of a real human brain. The components of the brain's left half are: Frontal and parietal lobe, temporal and occipital lobe, encephalic trunk and cerebellum. Have magnets for easy viewing and hands on learning. The classic brain is a great tool for education on the human nervous system and anatomy of the brain. The brain is delivered on a removable base for easy display in the classroom.
3B® Anatomical Model - Classic Brain, 5-Part
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$489.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 7 in |
| Height | 6 in |
| Weight | 3 lbs |
Product Details
| Style | Brain and Skull |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Classic Brain Anatomical Model |
| Manufacturers Part Number | 12-4562 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |