3B® Anatomical Model - Deluxe Osteoporosis (3 Vertebrae)
Write a Review
|
Questions & Answers (0)
Product Description
This osteoporosis model consists of 3 medially divided lumbar vertebrae with intervertebral discs. For anatomical comparison, the upper section shows healthy bone structure, the middle section osteoporotic bone structure and the lower section advanced osteoporotic bone structure with flattened plates, deformation and decreased bone mass. For detailed anatomical study the vertebrae can be removed from the stand. The osteoporosis model is a great high quality anatomical teaching.
PRICE
$145.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 6-1/4 in |
| Weight | 4 lbs |
Product Details
| Style | Spine |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Deluxe Osteoporosis (3 Vertebrae) Anatomical Model |
| Manufacturers Part Number | 12-4807 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |