3B® Anatomical Model - Functional Larynx (2.5X Size)
Write a Review
|
Questions & Answers (0)
Product Description
Functional larynx model is 2.5X size. The epiglottis, vocal cords and arytenoid cartilage are movable in the functional larynx. Additionally the following structures of the human larynx are represented: Hyoid bone, Cricoid cartilage, Thyroid cartilage, Thyroid, Parathyroid glands. This anatomically correct human larynx is a great addition to any doctors office or classroom. The functional larynx model is on a stand.
PRICE
$489.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 6 in |
| Height | 12 in |
| Weight | 4 lbs |
Product Details
| Style | Larynx |
| Type | Anatomical Model |
| Package Quantity | 1 |
| Description | Functional Larynx (2.5X Size) Anatomical Model |
| Manufacturers Part Number | 12-4569 |
| Brand | 3B Scientific |
Warranty
| Warranty | 1 yr |